- F 7E Sleeve w/O-Ring
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Flange Type | Exposed Bolt |
| Coupling Size | F7 |
| Style | Exposed Bolt Sleeve |
| Bolt Holes | 16 |
| Type | Standard Sleeve, Sleeves |
| HP @ RPM | 1600 hp @ 100 rpm |
| Material | 1045 Carbon Steel |
| Bolt Circle Dia. | 18 1/4 in |
| RPM [Max] | 2000 rpm |
| Length | 8.690 in |
| Seal Type | O-Ring |
| Application | Driver and Driven |
| Size of Bolts | 1 - 14 |
| Torque Rating | 1.008e+006 in lb |
| Weight | 131.69 LB |
| EAN or UPC | 697904003710 |

