- F7 O-Ring
| Insert Style | O-Ring |
| Coupling Type | O-Rings |
| Height | 12 in |
| Bore Dia. [Max] | 10.04 in, 255 mm |
| Width | 14 in |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Depth | 1 in |
| Speed | 2000 rpm, 3000 rpm |
| Distance Between Spider and Hub Face | 0.38 in, 9.65 mm |
| Style | O-Ring |
| Parallel Misalignment [Max] | 0.14 in |
| Type | O-Rings |
| Material | Buna-N Rubber |
| Size | 7 |
| Weight | 0.13 lb |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Torque | 1.008e+006 in lb |
| Temperature | -40 to 212 °F |
| Color | Black |
| Coupling Size | 7, F7 |
| Weight | 0.132 LB |
| EAN or UPC | 697904011043 |

