- Size FA1.5 Gear Coupling Flex Hub
- RSB
- Bore Range 11/16" to 2 1/8"
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- Fully molded seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Bore Type | Rough Stock Bore |
| Input Bore Range | 11/16" to 2 1/8" |
| Bore Dia. [Max] | 2 1/8 in |
| Insert Style | Unbored |
| Hub Dia. | 3 in |
| Bore Dia. [Min] | 11/16 in |
| HP @ RPM | 36 hp @ 100 rpm |
| Length Through Bore | 1.9375 in |
| Coupling Size | FA1.5, 1 1/2 |
| Coupling Type | Gear Coupling Hubs |
| Material | Alloy Steel, 4140 Alloy Steel |
| Color | Metallic |
| Torque Rating [Max] | 22700 in lb |
| Torque | 22700 in lb |
| Outside Dia. | 3 in |
| Overall Length | 4 in |
| RPM [Max] | 5500 rpm |
| Weight | 4.06 LB |
| EAN or UPC | 697904038620 |

