- FA1.5 Seal
features
- Fully molded seals maintain proper lubricant retention during misalignment conditions
| Material | Buna-N |
| Height | 60 in |
| Style | Seal |
| Insert Style | Seal |
| Coupling Type | Seals |
| Type | Seals |
| Size | 1-1/2 |
| Coupling Size | FA1.5, 1 1/2 |
| Color | Black |
| Width | 8 in |
| Weight | 0.02 lb |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Depth | 1 in |
| Temperature | -40 to 212 °F |
| Weight | 0.02 LB |
| EAN or UPC | 697904055719 |

