- Exposed Bolt Flange
- FA1 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Speed (RPM) | 6000 |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Type | Sleeves |
| RPM [Max] | 6000 rpm |
| Bolt Circle Dia. | 3 3/4 in |
| Torque Rating | 11300 in lb |
| Coupling Size | FA1 |
| Bolt Holes | 6 |
| Torque | 11300 in lb |
| Seal Type | Special |
| Length Through Bore | 1.69 in |
| Bore Dia. [Max] | 1.6540 in |
| RPM | 6000 rpm |
| Size of Bolts | 1/4 - 28 |
| Flange Diameter | 4.56 in |
| Distance Between Shaft Ends | 0.13 in |
| Application | Driver and Driven |
| Flange Type | Exposed Bolt |
| Material | Alloy Steel |
| HP @ RPM | 18 hp @ 100 rpm |
| Color | Metallic |
| Weight | 2.48 LB |
| EAN or UPC | 697904039702 |

