- Exposed Bolt Flange
- FA2.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Length Through Bore | 3.03 in |
| Flange Type | Exposed Bolt |
| Seal Type | Special |
| Bolt Circle Dia. | 7 1/8 in |
| Material | Alloy Steel |
| RPM [Max] | 4400 rpm |
| Flange Diameter | 8.38 in |
| Speed (RPM) | 4400 |
| Size of Bolts | 5/8 - 18 |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Torque | 69300 in lb |
| RPM | 4400 rpm |
| Application | Driver and Driven |
| Type | Sleeves |
| Coupling Size | FA2.5 |
| Torque Rating | 69300 in lb |
| Distance Between Shaft Ends | 0.19 in |
| Bore Dia. [Max] | 3.4650 in |
| HP @ RPM | 110 hp @ 100 rpm |
| Color | Metallic |
| Bolt Holes | 6 |
| Weight | 13.0 LB |
| EAN or UPC | 697904039764 |

