- Shrouded Bolt Flange
- FA2.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of alloy steel
- Fully molded seals
| Coupling Size | FA2.5 |
| Application | Driver and Driven |
| Color | Metallic |
| RPM | 4400 rpm |
| Flange Type | Shrouded Bolt |
| RPM [Max] | 6600 rpm |
| Material | Alloy Steel |
| Type | Sleeves |
| Speed (RPM) | 4400 |
| Flange Diameter | 8.38 in |
| Style | Alloy Steel Shrouded Bolt Sleeve |
| Torque | 69300 in lb |
| Length Through Bore | 3.03 in |
| Distance Between Shaft Ends | 0.19 in |
| Bore Dia. [Max] | 3.4650 in |
| Torque Rating | 69300 in lb |
| Weight | 12.0 LB |
| EAN or UPC | 697904039771 |

