- FA2.5 Seal
features
- Fully molded seals maintain proper lubricant retention during misalignment conditions
| Insert Style | Seal |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Weight | 0.05 lb |
| Type | Seals |
| Size | 2 1/2 |
| Coupling Type | Seals |
| Temperature | -40 to 212 °F |
| Width | 8 in |
| Coupling Size | FA2.5, 2 1/2 |
| Material | Buna-N |
| Depth | 1 in |
| Style | Seal |
| Color | Black |
| Height | 60 in |
| Weight | 0.05 LB |
| EAN or UPC | 697904055733 |

