- FA2 Sleeve
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Torque Rating | 39000 in lb |
| Application | Driver and Driven |
| Bolt Circle Dia. | 5 7/8 in |
| Size of Bolts | 1/2 - 20 |
| Flange Type | Exposed Bolt |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Coupling Size | FA2 |
| Seal Type | Special |
| Bolt Holes | 6 |
| Material | Alloy Steel, 4140 Alloy Steel |
| RPM [Max] | 5000 rpm |
| Type | Standard Sleeve, Sleeves |
| HP @ RPM | 62 hp @ 100 rpm |
| Weight | 6.75 LB |
| EAN or UPC | 697904039740 |

