- Gear Coupling Hub
- 2 Coupling Size
- Rough Stock Bore
- 0.94 in Minimum Bore Diameter
- 2 3/4 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- Fully molded seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Bore Dia. [Max] | 2 3/4 in |
| HP @ RPM | 62 hp @ 100 rpm |
| Material | Alloy Steel |
| Torque Rating [Max] | 39000 in lb |
| Coupling Size | 2 |
| Input Bore Range | 15/16" to 2 3/4" |
| Speed (RPM) | 5000 |
| Outside Dia. | 4 in |
| RPM [Max] | 5000 rpm |
| Flange Type | Exposed Bolt |
| Distance Between Spider and Hub Face | 0.13 in |
| Overall Length | 5 in |
| Hub Dia. | 4 in |
| Coupling Type | Gear |
| Bore Dia. [Min] | 0.9400 in |
| RPM | 5000 rpm |
| Parallel Misalignment [Max] | 0.085 in |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 2.44 in |
| Color | Metallic |
| Torque | 39000 in lb |
| Insert Style | Unbored |
| Weight | 8.62 LB |
| EAN or UPC | 697904038637 |

