- Exposed Bolt Flange
- FA3.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Style | Alloy Steel Exposed Bolt Sleeve |
| Speed (RPM) | 3500 |
| Coupling Size | FA3.5 |
| Bolt Circle Dia. | 9 1/2 in |
| Torque | 177000 in lb |
| Size of Bolts | 3/4 - 16 |
| RPM | 3500 rpm |
| Color | Metallic |
| Distance Between Shaft Ends | 1/4 in |
| HP @ RPM | 281 hp @ 100 rpm |
| RPM [Max] | 3500 rpm |
| Material | Alloy Steel |
| Flange Type | Exposed Bolt |
| Bolt Holes | 8 |
| Seal Type | Special |
| Bore Dia. [Max] | 4.8820 in |
| Flange Diameter | 11 in |
| Type | Sleeves |
| Length Through Bore | 4.19 in |
| Application | Driver and Driven |
| Torque Rating | 177000 in lb |
| Weight | 27.0 LB |
| EAN or UPC | 697904039801 |

