- Shrouded Bolt Flange
- FA3.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of alloy steel
- Fully molded seals
| Application | Driver and Driven |
| Type | Sleeves |
| Material | Alloy Steel |
| Torque | 177000 in lb |
| RPM [Max] | 5250 rpm |
| Torque Rating | 177000 in lb |
| Flange Diameter | 11 in |
| RPM | 3500 rpm |
| Flange Type | Shrouded Bolt |
| Color | Metallic |
| Length Through Bore | 4.19 in |
| Coupling Size | FA3.5 |
| Style | Alloy Steel Shrouded Bolt Sleeve |
| Bore Dia. [Max] | 4.8820 in |
| Distance Between Shaft Ends | 1/4 in |
| Speed (RPM) | 3500 |
| Weight | 24.0 LB |
| EAN or UPC | 697904039818 |

