- Gear Coupling Hub
- 3 Coupling Size
- Rough Stock Bore
- 1.44 in Minimum Bore Diameter
- 4 in Maximum Bore Diameter
| Insert Style | Unbored |
| Flange Type | Exposed Bolt |
| Parallel Misalignment [Max] | 0.115 in |
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Bore Dia. [Min] | 1.4400 in |
| Input Bore Range | 1 7/16" to 4" |
| Material | Alloy Steel |
| Torque Rating [Max] | 118000 in lb |
| Outside Dia. | 5.63 in |
| Hub Dia. | 5 5/8 in |
| RPM [Max] | 4000 rpm |
| Bore Dia. [Max] | 4 in |
| Speed (RPM) | 4000 |
| Distance Between Spider and Hub Face | 0.19 in |
| HP @ RPM | 187 hp @ 100 rpm |
| Overall Length | 7.38 in |
| Length Through Bore | 3.59 in |
| Torque | 118000 in lb |
| Coupling Type | Gear |
| RPM | 4000 rpm |
| Coupling Size | 3 |
| Weight | 25.09 LB |
| EAN or UPC | 697904038651 |

