- FA3 Seal
features
- Fully molded seals maintain proper lubricant retention during misalignment conditions
| Height | 90 in |
| Weight | 0.06 lb |
| Temperature | -40 to 212 °F |
| Depth | 1 in |
| Width | 12 in |
| Insert Style | Seal |
| Coupling Size | 3, FA3 |
| Size | 3 |
| Coupling Type | Seals |
| Type | Seals |
| Material | Buna-N |
| Style | Seal |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Color | Black |
| Weight | 0.06 LB |
| EAN or UPC | 697904055740 |

