- Exposed Bolt Flange
- FA4.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Distance Between Shaft Ends | 0.31 in |
| Bolt Circle Dia. | 12 in |
| Torque | 354000 in lb |
| Color | Metallic |
| HP @ RPM | 562 hp @ 100 rpm |
| Bore Dia. [Max] | 6.5750 in |
| Speed (RPM) | 2700 |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Flange Type | Exposed Bolt |
| RPM [Max] | 2700 rpm |
| Material | Alloy Steel |
| Torque Rating | 354000 in lb |
| RPM | 2700 rpm |
| Coupling Size | FA4.5 |
| Type | Sleeves |
| Size of Bolts | 3/4 - 16 |
| Flange Diameter | 13.63 in |
| Bolt Holes | 10 |
| Application | Driver and Driven |
| Length Through Bore | 5.31 in |
| Seal Type | Special |
| Weight | 44.0 LB |
| EAN or UPC | 697904039849 |

