- FA4.5 Seal
features
- Fully molded seals maintain proper lubricant retention during misalignment conditions
| Height | 90 in |
| Coupling Type | Seals |
| Color | Black |
| Material | Buna-N |
| Coupling Size | FA4.5, 4 1/2 |
| Type | Seals |
| Width | 12 in |
| Style | Seal |
| Weight | 0.14 lb |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Size | 4 1/2 |
| Depth | 1 in |
| Insert Style | Seal |
| Temperature | -40 to 212 °F |
| Weight | 0.14 LB |
| EAN or UPC | 697904055771 |

