- Exposed Bolt Flange
- FA5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Size of Bolts | 7/8 - 14 |
| RPM [Max] | 2500 rpm |
| Distance Between Shaft Ends | 0.31 in |
| RPM | 2500 rpm |
| Application | Driver and Driven |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Length Through Bore | 6.03 in |
| Bolt Circle Dia. | 13 1/2 in |
| Coupling Size | FA5 |
| Torque | 508600 in lb |
| Material | Alloy Steel |
| Color | Metallic |
| Bore Dia. [Max] | 6.9290 in |
| Bolt Holes | 8 |
| Flange Type | Exposed Bolt |
| HP @ RPM | 720 hp @ 100 rpm |
| Speed (RPM) | 2500 |
| Torque Rating | 508600 in lb |
| Type | Sleeves |
| Seal Type | Special |
| Flange Diameter | 15.31 in |
| Weight | 68.0 LB |
| EAN or UPC | 697904039863 |

