- FA6 Sleeve
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Exposed bolts standard on sizes 6 through 9
| RPM [Max] | 2100 rpm |
| Size of Bolts | 7/8 - 14 |
| Bolt Circle Dia. | 15 3/4 in |
| Flange Type | Exposed Bolt |
| Application | Driver and Driven |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Coupling Size | FA6 |
| Bolt Holes | 14 |
| Seal Type | Special |
| Material | Alloy Steel, 4140 Alloy Steel |
| HP @ RPM | 1190 hp @ 100 rpm |
| Type | Standard Sleeve, Sleeves |
| Torque Rating | 877100 in lb |
| Weight | 92.0 LB |
| EAN or UPC | 697904039900 |

