- 6 Coupling Size
- 8 in Bore Diameter
- 7.41 in Length Through Bore
| Torque Rating [Max] | 877100 in lb |
| Material | Alloy Steel |
| Coupling Size | 6 |
| Distance Between Spider and Hub Face | 0.31 in |
| Keyway Size | 2 x 3/4 |
| Outside Dia. | 11.5 in |
| Color | Metallic |
| Coupling Type | Gear |
| Hub Type | Exposed Bolt |
| Speed (RPM) | 2100 |
| Bore Dia. [Max] | 8 1/4 in |
| Insert Style | Bored |
| Parallel Misalignment [Max] | 0.12 in |
| Length Through Bore | 7.41 in |
| Flange Diameter | 18 in |
| Overall Length | 15.13 in |
| Torque | 877100 in lb |
| Weight | 118.09 LB |
| EAN or UPC | 697904145663 |

