- FA6 Seal
features
- Fully molded seals maintain proper lubricant retention during misalignment conditions
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Temperature | -40 to 212 °F |
| Height | 90 in |
| Width | 12 in |
| Coupling Size | 6, FA6 |
| Depth | 1 in |
| Weight | 0.50 lb |
| Insert Style | Seal |
| Type | Seals |
| Color | Black |
| Size | 6 |
| Coupling Type | Seals |
| Material | Buna-N |
| Style | Seal |
| Weight | 0.5 LB |
| EAN or UPC | 697904055801 |

