- Exposed Bolt Flange
- FA7 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Exposed bolts standard on sizes 6 through 9
| Material | Alloy Steel |
| Torque Rating | 1.1793e+006 in lb |
| Flange Type | Exposed Bolt |
| Length Through Bore | 8.69 in |
| Type | Sleeves |
| Size of Bolts | 1 - 14 |
| Distance Between Shaft Ends | 0.38 in |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Application | Driver and Driven |
| Color | Metallic |
| HP @ RPM | 1600 hp @ 100 rpm |
| Seal Type | Special |
| Flange Diameter | 20.75 in |
| Bolt Circle Dia. | 18 1/4 in |
| Bolt Holes | 16 |
| RPM | 2000 rpm |
| Torque | 179300 in lb |
| Bore Dia. [Max] | 10.0390 in |
| Speed (RPM) | 2000 |
| Coupling Size | FA7 |
| RPM [Max] | 2000 rpm |
| Weight | 131.0 LB |
| EAN or UPC | 697904039917 |

