- FA7 Seal
features
- Fully molded seals maintain proper lubricant retention during misalignment conditions
| Insert Style | Seal |
| Temperature | -40 to 212 °F |
| Color | Black |
| Weight | 0.33 lb |
| Size | 7 |
| Coupling Size | 7, FA7 |
| Style | Seal |
| Coupling Type | Seals |
| Height | 90 in |
| Type | Seals |
| Depth | 1 in |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Width | 12 in |
| Material | Buna-N |
| Weight | 0.33 LB |
| EAN or UPC | 697904055818 |

