- Size FL1.5 Coupling Flex Hub
- Bored for Mill Motor Frame 802
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Material | 1045 Carbon Steel |
| Hub Dia. | 2 3/16 in |
| Mill Motor Size | 802 |
| Length Through Bore | 3 in |
| HP @ RPM | 24 hp @ 100 rpm |
| Torque Rating [Max] | 15000 in lb |
| RPM [Max] | 12000 rpm |
| Coupling Size | FL1.5 |
| Weight | 2.04 LB |

