- Size FL3.5 Coupling Flex Hub
- 2 1/2" Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating [Max] | 188750 in lb |
| Coupling Size | FL3.5 |
| Hub Dia. | 5 in |
| RPM [Max] | 6000 rpm |
| Material | 1045 Carbon Steel |
| Length Through Bore | 4.1875 in |
| HP @ RPM | 300 hp @ 100 rpm |
| Weight | 27.15 LB |

