- Size FL4.5 Coupling Flex Hub
- Bored for Mill Motor Frame 814
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| RPM [Max] | 4770 rpm |
| Material | 1045 Carbon Steel |
| HP @ RPM | 625 hp @ 100 rpm |
| Coupling Size | FL4.5 |
| Hub Dia. | 6 1/2 in |
| Length Through Bore | 5.3125 in |
| Torque Rating [Max] | 393750 in lb |
| Mill Motor Size | 814 |
| Weight | 89.5 LB |

