- Size FL5.5 Gear Coupling Rigid Hub
- RSB
- Bore Range 3 1/2" to 8 3/4"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Material | 1045 Carbon Steel |
| Bore Dia. [Max] | 8 3/4 in |
| Input Bore Range | 3 1/2" to 8 3/4" |
| Coupling Size | FL5.5 |
| RPM [Max] | 3880 rpm |
| Length Through Bore | 6.16 in |
| HP @ RPM | 1162 hp @ 100 rpm |
| Bore Dia. [Min] | 3 1/2 in |
| Torque Rating | 732500 in lb |
| Hub Dia. | 12 13/16 in |
| Weight | 200.0 LB |
| EAN or UPC | 697904005448 |

