- Exposed Bolt Flange
- FLA1.5 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Torque | 15000 in lb |
| Type | Sleeves |
| Length | 1.940 in |
| Application | Driver and Driven |
| Length Through Bore | 1.94 in |
| Speed (RPM) | 12000 |
| Material | All Metal |
| Flange Type | Exposed Bolt |
| Distance Between Shaft Ends | 0.13 in |
| RPM [Max] | 12000 rpm |
| Bore Dia. [Max] | 1 5/8 in |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| RPM | 12000 rpm |
| Bolt Holes | 8 |
| Size of Bolts | 3/8 - 24 |
| HP @ RPM | 19 hp @ 100 rpm |
| Flange Diameter | 6 in |
| Coupling Size | FLA1.5 |
| Torque Rating | 12000 in lb |
| Bolt Circle Dia. | 4.812 in |
| Weight | 5.73 LB |
| EAN or UPC | 697904910728 |

