- Gear Coupling Hub
- 1 1/2 Coupling Size
- Rough Stock Bore
- 3/8 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- All-metal labyrinth seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Bore Type | Rough Stock Bore |
| Coupling Size | 1.5, 1 1/2 |
| RPM [Max] | 12000 rpm |
| Parallel Misalignment [Max] | 0.028 in |
| Bore Dia. [Max] | 3/8 in |
| Overall Length | 4.19 in |
| Length Through Bore | 1.94 in |
| Distance Between Shaft Ends | 0.13 in |
| Speed (RPM) | 12000 |
| HP @ RPM | 24 hp @ 100 rpm |
| Hub Dia. | 2 3/16 in |
| Torque Rating [Max] | 15000 in lb |
| Outside Dia. | 2.19 in |
| RPM | 12000 rpm |
| Coupling Type | Gear |
| Distance Between Spider and Hub Face | 3.25 in |
| Insert Style | Unbored |
| Input Bore Range | 3/8" to 1 5/8" |
| Flange Type | Exposed Bolt |
| Bore Dia. [Min] | 3/8 in |
| Torque | 15000 in lb |
| Color | Metallic |
| Flange Diameter | 6 in |
| Material | All Metal |
| Weight | 2.96 LB |
| EAN or UPC | 697904910919 |

