- 1 1/2 Coupling Size
- 1.749 in Bore Diameter
- 3 in Length Through Bore
| Length Thru Bore | 3 in, 76.2 mm |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Total Cubic Inches | 14.39 in3 |
| Flange Diameter | 6 in |
| Bore Size | 1.748 to 1.749 in |
| Size | 1-1/2 |
| Torque Rating [Max] | 18900 in lb |
| Coupling Type | Gear |
| Torque | 18900 in lb |
| Hub Type | Exposed Bolt |
| Coupling Size | 1.5 |
| Outside Dia. | 2.19 in |
| Speed | 5500 rpm, 8250 rpm |
| Weight | 12.65 lb |
| Length Through Bore | 3 in |
| Color | Metallic |
| Keyway Size | 1/2 x 1/8 |
| Speed (RPM) | 5500 |
| Hub Style | Exposed Bolt |
| Outside Diameter | 2.19 in, 55.63 mm |
| Insert Style | Bored |
| Type | Gear Coupling Hubs |
| Material | All Metal |
| Distance Between Shaft Ends | 0.13 in |
| Style | Bored |
| Weight | 12.65 LB |
| EAN or UPC | 697904924824 |

