- Exposed Bolt Flange
- FLA2.5 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Coupling Size | FLA2.5 |
| Flange Type | Exposed Bolt |
| Length Through Bore | 3.03 in |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Material | All Metal |
| Bolt Holes | 6 |
| RPM | 7900 rpm |
| Torque Rating | 55400 in lb |
| RPM [Max] | 7900 rpm |
| Application | Driver and Driven |
| Speed (RPM) | 7900 |
| Type | Sleeves |
| Torque | 69300 in lb |
| HP @ RPM | 88 hp @ 100 rpm |
| Distance Between Shaft Ends | 0.19 in |
| Bore Dia. [Max] | 2 3/4 in |
| Length | 3.030 in |
| Bolt Circle Dia. | 7 1/8 in |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Size of Bolts | 5/8 - 18 |
| Flange Diameter | 8.38 in |
| Weight | 13.48 LB |
| EAN or UPC | 697904910742 |

