- Gear Coupling Hub
- 2 1/2 Coupling Size
- Rough Stock Bore
- 3/4 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- All-metal labyrinth seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Coupling Size | 2.5, 2 1/2 |
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Torque Rating [Max] | 69300 in lb |
| HP @ RPM | 110 hp @ 100 rpm |
| RPM [Max] | 7900 rpm |
| Material | All Metal |
| Insert Style | Unbored |
| Overall Length | 6.44 in |
| Distance Between Shaft Ends | 0.19 in |
| Speed (RPM) | 7900 |
| Distance Between Spider and Hub Face | 5 in |
| RPM | 7900 rpm |
| Bore Dia. [Max] | 3/4 in |
| Coupling Type | Gear |
| Length Through Bore | 3.03 in |
| Parallel Misalignment [Max] | 0.044 in |
| Hub Dia. | 3 5/8 in |
| Torque | 69300 in lb |
| Flange Type | Exposed Bolt |
| Flange Diameter | 8.38 in |
| Bore Dia. [Min] | 3/4 in |
| Outside Dia. | 3.63 in |
| Input Bore Range | 3/4" to 2 3/4" |
| Weight | 11.5 LB |
| EAN or UPC | 697904910933 |

