- 2 1/2 Coupling Size
- 1.998 in Bore Diameter
- 3.5 in Length Through Bore
| Type | Gear Coupling Hubs |
| Coupling Size | 2.5 |
| Bore Size | 1.998 to 1.999 in |
| Torque Rating [Max] | 56700 in lb |
| Size | 2 1/2 |
| Hub Type | Exposed Bolt |
| Weight | 12.65 lb |
| Style | Bored |
| Outside Dia. | 3.63 in |
| Flange Diameter | 8.38 in |
| Torque | 56700 in lb |
| Distance Between Shaft Ends | 0.19 in |
| Speed | 4400 rpm, 6600 rpm |
| Length Thru Bore | 3.5 in, 88.9 mm |
| Color | Metallic |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Total Cubic Inches | 46.12 in3 |
| Length Through Bore | 3.5 in |
| Keyway Size | 1/2 x 1/4 |
| Hub Style | Exposed Bolt |
| Material | All Metal |
| Speed (RPM) | 4400 |
| Coupling Type | Gear |
| Outside Diameter | 3.63 in, 92.2 mm |
| Insert Style | Bored |
| Weight | 12.65 LB |
| EAN or UPC | 697904924817 |

