- Shrouded Bolt Flange
- FLA2.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| RPM [Max] | 11850 rpm |
| Type | Sleeves |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| Distance Between Shaft Ends | 0.19 in |
| RPM | 7900 rpm |
| Coupling Size | FLA2.5 |
| Speed (RPM) | 7900 |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Length | 3.030 in |
| Material | All Metal |
| Torque | 69300 in lb |
| Length Through Bore | 3.03 in |
| Bore Dia. [Max] | 2 3/4 in |
| Application | Driver and Driven |
| Torque Rating | 69300 in lb |
| Flange Diameter | 8.38 in |
| Flange Type | Shrouded Bolt |
| Weight | 12.5 LB |
| EAN or UPC | 697904910858 |

