- 2 1/2 Coupling Size
- 1.125 in Bore Diameter
- 3.03 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| RPM [Max] | 7900 rpm |
| Flange Diameter | 8.38 in |
| Material | All Metal |
| Coupling Size | 2.5 |
| Hub Type | Exposed Bolt |
| Hub Dia. | 3 5/8 in |
| Length Through Bore | 3.03 in |
| Speed (RPM) | 7900 |
| Torque | 69300 in lb |
| Coupling Type | Gear |
| Distance Between Spider and Hub Face | 5 in |
| HP @ RPM | 110 hp @ 100 rpm |
| Keyway Size | 1/4 x 1/8 |
| Overall Length | 6.44 in |
| Distance Between Shaft Ends | 0.19 in |
| Insert Style | Bored |
| Torque Rating [Max] | 69300 in lb |
| Bore Dia. [Max] | 2 3/4 in |
| Outside Dia. | 3.63 in |
| Parallel Misalignment [Max] | 0.044 in |
| Color | Metallic |
| Weight | 10.9 LB |
| EAN or UPC | 697904930191 |

