- Exposed Bolt Flange
- FLA2 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Coupling Size | FLA2 |
| Torque | 35500 in lb |
| Material | All Metal |
| HP @ RPM | 45 hp @ 100 rpm |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Torque Rating | 28400 in lb |
| Length | 2.440 in |
| Application | Driver and Driven |
| Flange Diameter | 7 in |
| Flange Type | Exposed Bolt |
| Distance Between Shaft Ends | 0.13 in |
| Size of Bolts | 1/2 - 20 |
| Bolt Circle Dia. | 5 7/8 in |
| Bolt Holes | 6 |
| Bore Dia. [Max] | 2 1/8 in |
| Length Through Bore | 2.44 in |
| RPM [Max] | 9300 rpm |
| RPM | 9300 rpm |
| Type | Sleeves |
| Speed (RPM) | 9300 |
| Weight | 8.0 LB |
| EAN or UPC | 697904910735 |

