- Gear Coupling Hub
- 2 Coupling Size
- Rough Stock Bore
- 1/2 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- All-metal labyrinth seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Coupling Size | 2 |
| Torque Rating [Max] | 35500 in lb |
| RPM [Max] | 9300 rpm |
| RPM | 9300 rpm |
| Color | Metallic |
| Material | All Metal |
| Flange Type | Exposed Bolt |
| Insert Style | Unbored |
| Bore Type | Rough Stock Bore |
| Coupling Type | Gear |
| Outside Dia. | 2.88 in |
| Torque | 35500 in lb |
| Distance Between Shaft Ends | 0.13 in |
| Hub Dia. | 2 7/8 in |
| Distance Between Spider and Hub Face | 4 in |
| Parallel Misalignment [Max] | 0.035 in |
| Input Bore Range | 1/2" to 2 1/8" |
| Speed (RPM) | 9300 |
| Length Through Bore | 2.44 in |
| Bore Dia. [Min] | 1/2 in |
| Overall Length | 5.19 in |
| HP @ RPM | 56 hp @ 100 rpm |
| Flange Diameter | 7 in |
| Bore Dia. [Max] | 1/2 in |
| Weight | 7.0 LB |
| EAN or UPC | 697904910926 |

