- Exposed Bolt Flange
- FLA3.5 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Flange Type | Exposed Bolt |
| Bore Dia. [Max] | 3 3/4 in |
| HP @ RPM | 240 hp @ 100 rpm |
| RPM | 6000 rpm |
| RPM [Max] | 6000 rpm |
| Speed (RPM) | 6000 |
| Length Through Bore | 4.19 in |
| Application | Driver and Driven |
| Torque Rating | 151000 in lb |
| Coupling Size | FLA3.5 |
| Bolt Holes | 8 |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Flange Diameter | 11 in |
| Type | Sleeves |
| Size of Bolts | 3/4 - 16 |
| Length | 4.190 in |
| Distance Between Shaft Ends | 1/4 in |
| Bolt Circle Dia. | 9 1/2 in |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Torque | 188500 in lb |
| Material | All Metal |
| Weight | 28.5 LB |
| EAN or UPC | 697904910766 |

