- Shrouded Bolt Flange
- FLA3.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| Application | Driver and Driven |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Bore Dia. [Max] | 3 3/4 in |
| Length Through Bore | 4.19 in |
| RPM | 6000 rpm |
| Distance Between Shaft Ends | 1/4 in |
| Material | All Metal |
| Speed (RPM) | 6000 |
| Torque | 188500 in lb |
| Flange Diameter | 11 in |
| Type | Sleeves |
| Torque Rating | 188500 in lb |
| Length | 4.190 in |
| RPM [Max] | 9000 rpm |
| Coupling Size | FLA3.5 |
| Flange Type | Shrouded Bolt |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| Weight | 24.0 LB |
| EAN or UPC | 697904910872 |

