- 3 1/2 Coupling Size
- 2.125 in Bore Diameter
- 4.19 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| Keyway Size | 1/2 x 1/4 |
| Hub Type | Exposed Bolt |
| Overall Length | 8.88 in |
| Flange Diameter | 11 in |
| Coupling Size | 3.5 |
| Coupling Type | Gear |
| Distance Between Spider and Hub Face | 7 in |
| Outside Dia. | 5 in |
| Torque | 188500 in lb |
| Parallel Misalignment [Max] | 0.061 in |
| Distance Between Shaft Ends | 1/4 in |
| Insert Style | Bored |
| Torque Rating [Max] | 188500 in lb |
| Color | Metallic |
| Speed (RPM) | 6000 |
| Material | All Metal |
| Bore Dia. [Max] | 3 3/4 in |
| Length Through Bore | 4.19 in |
| Weight | 30.24 LB |
| EAN or UPC | 697904930238 |

