- Exposed Bolt Flange
- FLA3 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Flange Type | Exposed Bolt |
| Distance Between Shaft Ends | 0.19 in |
| Material | All Metal |
| Speed (RPM) | 6800 |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Torque Rating | 95100 in lb |
| HP @ RPM | 151 hp @ 100 rpm |
| RPM | 6800 rpm |
| Length | 3.590 in |
| Flange Diameter | 9.44 in |
| RPM [Max] | 6800 rpm |
| Type | Sleeves |
| Application | Driver and Driven |
| Torque | 118900 in lb |
| Bore Dia. [Max] | 3 1/8 in |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Coupling Size | FLA3 |
| Length Through Bore | 3.59 in |
| Bolt Circle Dia. | 8 1/8 in |
| Bolt Holes | 8 |
| Size of Bolts | 5/8 - 18 |
| Weight | 16.5 LB |
| EAN or UPC | 697904910759 |

