- Shrouded Bolt Flange
- FLA3 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| Material | All Metal |
| RPM [Max] | 10200 rpm |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| RPM | 6800 rpm |
| Type | Sleeves |
| Flange Diameter | 9.44 in |
| Length Through Bore | 3.59 in |
| Torque | 118900 in lb |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| Coupling Size | FLA3 |
| Flange Type | Shrouded Bolt |
| Application | Driver and Driven |
| Bore Dia. [Max] | 3 1/8 in |
| Distance Between Shaft Ends | 0.19 in |
| Speed (RPM) | 6800 |
| Torque Rating | 118900 in lb |
| Length | 3.590 in |
| Weight | 15.55 LB |
| EAN or UPC | 697904910865 |

