- FLA4.5 Sleeve w/Labyrinth Seal
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Bolt Holes | 10 |
| Material | 1045 Carbon Steel |
| Type | Standard Sleeve |
| Size of Bolts | 3/4 - 16 |
| Bolt Circle Dia. | 12 in |
| Seal Type | Labyrinth |
| Flange Type | Exposed Bolt |
| HP @ RPM | 500 hp @ 100 rpm |
| RPM [Max] | 4770 rpm |
| Torque Rating | 315000 in lb |
| Coupling Size | FLA4.5 |
| Weight | 42.5 LB |
| EAN or UPC | 697904910780 |

