- 4 1/2 Coupling Size
- 4.247 in Bore Diameter
- 5 in Length Through Bore
| Length Thru Bore | 5 in, 127 mm |
| Keyway Size | 1 x 3/8 |
| Hub Style | Exposed Bolt |
| Size | 4 1/2 |
| Torque Rating [Max] | 302400 in lb |
| Bore Size | 4.247 to 4.248 in |
| Insert Style | Bored |
| Outside Diameter | 6.5 in, 165.1 mm |
| Type | Gear Coupling Hubs |
| Total Cubic Inches | 211.25 in3 |
| Weight | 45.50 lb |
| Flange Diameter | 13.63 in |
| Style | Bored |
| Outside Dia. | 6.5 in |
| Hub Type | Exposed Bolt |
| Material | All Metal |
| Length Through Bore | 5 in |
| Color | Metallic |
| Distance Between Shaft Ends | 0.31 in |
| Speed | 2700 rpm, 4050 rpm |
| Torque | 302400 in lb |
| Coupling Type | Gear |
| Speed (RPM) | 2700 |
| Coupling Size | 4.5 |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Weight | 45.5 LB |
| EAN or UPC | 697904924862 |

