- Shrouded Bolt Flange
- FLA4.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| Application | Driver and Driven |
| Flange Type | Shrouded Bolt |
| Speed (RPM) | 4770 |
| Torque Rating | 393800 in lb |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| RPM [Max] | 7155 rpm |
| RPM | 4770 rpm |
| Length Through Bore | 5.31 in |
| Material | All Metal |
| Length | 5.310 in |
| Distance Between Shaft Ends | 0.31 in |
| Type | Sleeves |
| Flange Diameter | 13.63 in |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Bore Dia. [Max] | 4 3/4 in |
| Torque | 393800 in lb |
| Coupling Size | FLA4.5 |
| Weight | 46.1 LB |
| EAN or UPC | 697904910896 |

