- Exposed Bolt Flange
- FLA4 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Type | Sleeves |
| Flange Diameter | 12.5 in |
| Bolt Holes | 8 |
| HP @ RPM | 360 hp @ 100 rpm |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Length Through Bore | 4.75 in |
| Flange Type | Exposed Bolt |
| Distance Between Shaft Ends | 1/4 in |
| Bolt Circle Dia. | 11 in |
| Bore Dia. [Max] | 4 1/4 in |
| Torque Rating | 227000 in lb |
| RPM | 5260 rpm |
| Length | 4 3/4 in |
| Application | Driver and Driven |
| Material | All Metal |
| Speed (RPM) | 5260 |
| Coupling Size | FLA4 |
| Torque | 283800 in lb |
| Size of Bolts | 3/4 - 16 |
| RPM [Max] | 5260 rpm |
| Weight | 42.5 LB |
| EAN or UPC | 697904910773 |

