- Gear Coupling Hub
- 4 Coupling Size
- Rough Stock Bore
- 1 1/2 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- All-metal labyrinth seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| HP @ RPM | 450 hp @ 100 rpm |
| Distance Between Shaft Ends | 1/4 in |
| RPM | 5260 rpm |
| Color | Metallic |
| Flange Diameter | 12.5 in |
| Distance Between Spider and Hub Face | 8 in |
| Overall Length | 10.13 in |
| Outside Dia. | 5.75 in |
| Coupling Type | Gear |
| Flange Type | Exposed Bolt |
| Input Bore Range | 1 1/2" to 4 1/4" |
| Bore Type | Rough Stock Bore |
| Coupling Size | 4 |
| Length Through Bore | 4.75 in |
| RPM [Max] | 5260 rpm |
| Bore Dia. [Max] | 1 1/2 in |
| Torque | 283800 in lb |
| Parallel Misalignment [Max] | 0.7 in |
| Bore Dia. [Min] | 1 1/2 in |
| Material | All Metal |
| Insert Style | Unbored |
| Hub Dia. | 5 3/4 in |
| Speed (RPM) | 5260 |
| Torque Rating [Max] | 283800 in lb |
| Weight | 49.97 LB |
| EAN or UPC | 697904910964 |

