- Shrouded Bolt Flange
- FLA4 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| RPM [Max] | 7890 rpm |
| Material | All Metal |
| Coupling Size | FLA4 |
| RPM | 5260 rpm |
| Flange Type | Shrouded Bolt |
| Length | 4 3/4 in |
| Length Through Bore | 4.75 in |
| Torque | 283800 in lb |
| Application | Driver and Driven |
| Flange Diameter | 12.5 in |
| Torque Rating | 283800 in lb |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Distance Between Shaft Ends | 1/4 in |
| Speed (RPM) | 5260 |
| Type | Sleeves |
| Bore Dia. [Max] | 4 1/4 in |
| Weight | 38.5 LB |
| EAN or UPC | 697904910889 |

