- 4 Coupling Size
- 2.625 in Bore Diameter
- 4.75 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| HP @ RPM | 450 hp @ 100 rpm |
| Torque | 283800 in lb |
| Outside Dia. | 5.75 in |
| Material | All Metal |
| Coupling Type | Gear |
| Distance Between Spider and Hub Face | 8 in |
| Flange Diameter | 12.5 in |
| Hub Dia. | 5 3/4 in |
| Coupling Size | 4 |
| Speed (RPM) | 5260 |
| Torque Rating [Max] | 283800 in lb |
| Insert Style | Bored |
| Color | Metallic |
| Parallel Misalignment [Max] | 0.7 in |
| Hub Type | Exposed Bolt |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 4.75 in |
| RPM [Max] | 5260 rpm |
| Bore Dia. [Max] | 4 1/4 in |
| Distance Between Shaft Ends | 1/4 in |
| Overall Length | 10.13 in |
| Weight | 44.8 LB |
| EAN or UPC | 697904930337 |

