- Exposed Bolt Flange
- FLA5.5 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Flange Type | Exposed Bolt |
| Bolt Circle Dia. | 14 1/2 in |
| Bolt Holes | 14 |
| Coupling Size | FLA5.5 |
| Material | All Metal |
| Bore Dia. [Max] | 5 7/8 in |
| HP @ RPM | 930 hp @ 100 rpm |
| Size of Bolts | 7/8 - 14 |
| RPM | 3880 rpm |
| Length Through Bore | 6.91 in |
| Torque Rating | 586000 in lb |
| Type | Sleeves |
| Flange Diameter | 16.75 in |
| Distance Between Shaft Ends | 0.31 in |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Speed (RPM) | 3880 |
| Length | 6.910 in |
| Application | Driver and Driven |
| Torque | 732500 in lb |
| RPM [Max] | 3880 rpm |
| Weight | 87.9 LB |
| EAN or UPC | 697904910803 |

