- Gear Coupling Hub
- 5 1/2 Coupling Size
- Rough Stock Bore
- 3 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- All-metal labyrinth seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Color | Metallic |
| Flange Diameter | 16.75 in |
| Bore Dia. [Min] | 3 in |
| Distance Between Spider and Hub Face | 11 in |
| Bore Type | Rough Stock Bore |
| Insert Style | Unbored |
| Distance Between Shaft Ends | 0.31 in |
| Bore Dia. [Max] | 3 in |
| Coupling Type | Gear |
| Input Bore Range | 3" to 5 7/8" |
| Material | All Metal |
| Hub Dia. | 8 in |
| Overall Length | 14.13 in |
| RPM [Max] | 3880 rpm |
| Parallel Misalignment [Max] | 0.096 in |
| Length Through Bore | 6.91 in |
| Coupling Size | 5.5, 5 1/2 |
| Torque Rating [Max] | 732500 in lb |
| Torque | 732500 in lb |
| Outside Dia. | 8 in |
| HP @ RPM | 1162 hp @ 100 rpm |
| RPM | 3880 rpm |
| Flange Type | Exposed Bolt |
| Speed (RPM) | 3880 |
| Weight | 114.5 LB |
| EAN or UPC | 697904910995 |

